missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Silanized Disposable Culture Tubes

Product Code. 15369531
Click to view available options
Capacity (Metric):
8 mL
13 mL
20 mL
Diameter (Metric):
12 mm
13 mm
14.3 mm
15.75 mm
Quantity:
1000
250/Pk., 1000/Cs.
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 15369531

Brand: Thermo Scientific™ CTS13100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Save time and minimize waste costs when performing quantitative analysis or storing materials with these ready-to-use, silanized disposable culture tubes.

Save time and minimize waste costs when performing quantitative analysis or storing materials. Thermo Scientific™ Silanized Disposable Culture Tubes are pre-processed with a silanized surface deactivation treatment, and are offered in convenient, ready-to-use clean packs. Surface deactivation treatments such as silanization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. It also helps to avoid alkalinization of contents which may occur as carbonates leach from the glass with normal weathering.

Ordering Information:

Case of 1000

Includes:

Certificate of Conformance

Recommended for:

Deactivated glassware

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 13 mL
Length (Metric) 100 mm
Material Borosilicate Glass (Type 1)
Disposable Single-use
Quantity 1000
Diameter (Metric) 13 mm
Product Type Culture Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.