missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SilberBrand™ Boro 3.3 Burette Tube

Product Code. 15271149 Shop All Brand Products
Change view
Click to view available options
Volume (Metric) Reservoir:
25 mL
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Reservoir unitSize
15271149 25 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15271149 Supplier BRAND™ Supplier No. 10002
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Economy class B burette without stopcock

  • Error limits according to class B, DIN EN ISO 385
  • Calibrated to deliver (TD, Ex)
  • Discharge tube with outer diameter 8 mm
  • For use with PTFE stopcock
  • TRUSTED_SUSTAINABILITY

    Specifications

    Accuracy Error Limit: 0.08 mL
    Diameter (Metric) Outer 8 mm
    Material Borosilicate Glass
    Graduations 0.1 mL
    No. per Pack 2
    Stopcock Material PTFE
    Volume (Metric) Reservoir 25 mL
    Type Buret
    Class Class B
    Certifications/Compliance DIN EN ISO 385
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.