missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SILBERBRAND™ Amber Borosilicate Glass Automatic Burette with Bottle

Product Code. 10514001 Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10514001

Brand: BRAND™ 22334

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes bottle and needle-valve stopcock with PTFE spindle. BRAND™ SILBERBRAND™ Borosilicate Glass Automatic Burette with Bottle is calibrated to deliver.

  • Borosilicate glass 5.4
  • Pellet pattern
  • Error limits according to Class B, DIN EN ISO 385
  • Interchangeable keys
  • Calibrated to deliver (TD, Ex)
  • With glass-key in the titration and intermediate stopcock to recirculate residual liquid
  • Automatic zeroing
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Capacity (Metric) 50 mL
For Use With (Equipment) Titration Stopcock With PTFE Key or STJ Glass Stopcock
Material Borosilicate Glass
Graduations 0.1 mL
Includes Bottle
Stopcock Material PTFE Key
Tolerance ±0.1 mL
Type Automatic Buret
Class Class B
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.