missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SILBERBRAND Burette with Lateral Stopcock

Product Code. 15291319 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15291319 10 mL Pack of 2
15201329 25 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15291319 Supplier BRAND™ Supplier No. 13563
Add to basket
Add to basket
This item is not returnable. View return policy

Class B SILBERBRAND Burette with a black Schellbach stripe includes a lateral stopcock and PTFE spindle.

  • Calibrated to deliver (TD, Ex)
  • Black Schellbach stripe
  • Interchangeable needle-valve and glass key
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Length (Metric) 86.9 cm
Material Borosilicate Glass (3.3)
Graduations 0.02 mL
Includes Black Schellbach Stripe, PTFE Spindle
Stopcock Lateral
Class Class B
Certifications/Compliance DIN EN ISO 385
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.