missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SILBERBRAND Burette with Straight Stopcock

Product Code. 15281319 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15281319 50 mL Pack of 2
15271319 25 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15281319 Supplier BRAND™ Supplier No. 13538
Add to basket
Add to basket
This item is not returnable. View return policy

Class B SILBERBRAND Burette with PTFE key is constructed of amber glass.

  • Error limits according to class B, DIN ISO 385
  • Interchangeable keys
  • Calibrated to deliver (TD, Ex)
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Capacity (Metric) 50 mL
Length (Metric) 87 cm
Material Borosilicate Glass (5.4)
Graduations 0.1 mL
Height (Metric) 4 cm
Includes PTFE Key
Stopcock Straight
Class Class B
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.