missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SILBERBRAND Class B Burette Tubes for Burette Economy

Product Code. 15281149 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15281149 50 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15281149 Supplier BRAND™ Supplier No. 10004
Add to basket
Add to basket
This item is not returnable. View return policy

SILBERBRAND Class B Burette Tubes with black graduation marks for use with a PTFE tap.

  • Error limits according to class B, DIN EN ISO 385
  • Calibrated to deliver (TD, Ex)
  • Discharge tube with outer diameter 8 mm
  • For use with PTFE stopcock
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Length (Metric) 86.8 cm
Material Borosilicate Glass (3.3)
Graduations 0.1 mL
Height (Metric) 4 cm
Scale Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.