missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SILBERBRAND Compact Automatic Burette

Product Code. 10605895 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10605895 25 mL Each
10586255 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10605895 Supplier BRAND™ Supplier No. 23829
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact Automatic Burette designed to be fast to dismantle and easy to clean.

  • Easy to repair
  • All individual components are replaceable
  • Detachable PTFE stopcock
  • Calibrated to deliver (TD, Ex)
  • Error limit according to class B, DIN EN ISO 385
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.08 mL
Color Amber
Capacity (Metric) 25 mL
Material Borosilicate Glass (5.4)
Graduations 0.1 mL
Includes 1000 mL LDPE Bottle
Warranty 12 months
Type Automatic Buret
Class Class B
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.