missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SilberBrand™ Compact-Burette (Boro 5.4)

Product Code. 10550913 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10550913 50 mL Each
10052422 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10550913 Supplier BRAND™ Supplier No. 13928

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With PTFE stopcock, fast to dismantle and easy to clean

  • The New Generation of Burettes from BRAND™
  • With PTFE stopcock, fast to dismantle and easy to clean
  • Simple repair - all individual components replaceable
  • Borosilicate glass 5.4
  • Removable PTFE stopcock
  • Error limits according to class B, DIN EN ISO 385
  • TRUSTED_SUSTAINABILITY

    Specifications

    Color Amber
    Capacity (Metric) 50 mL
    Material Borosilicate Glass
    Graduations 0.1 mL
    Stopcock Material PTFE
    Tolerance ±0.1 mL
    Volume (Metric) Reservoir 50 mL
    Type Compact Buret
    Class Class B
    Certifications/Compliance DIN EN ISO 385
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.