missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SilberBrand™ Compact-Burette (Boro 5.4)
With PTFE stopcock, fast to dismantle and easy to clean
Brand: BRAND™ 13926
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Specifications
Amber | |
Borosilicate Glass | |
PTFE | |
25 mL | |
Class B |
25 mL | |
0.1 mL | |
±0.08 mL | |
Compact Buret | |
DIN EN ISO 385 |