missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND Compact Burette with Schellbach Stripe
Shop All Brand Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
Unit Size:
Each
Description
- With removable PTFE stopcock
- All individual components are replaceable
- Error limits according to class B, DIN EN ISO 385
- Calibrated to deliver (TD, Ex)
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Length (Metric) | 46.5 cm |
| Material | Borosilicate Glass (3.3) |
| Graduations | 0.1 mL |
| Height (Metric) | 4 cm |
| Includes | Black Schellbach Stripe, Stopcock |
| Stopcock Material | PTFE |
| Type | Buret |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction