missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SILBERBRAND Compact Burette Spare Burette Tube

Product Code. 10560913 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10560913 10 mL Each
10644943 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10560913 Supplier BRAND™ Supplier No. 13933
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

SILBERBRAND Spare Burette Tube is suitable for use with a compact burette.

  • Constructed of Borosilicate Glass 3.3
  • Clear glass
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 10 mL
Length (Metric) 35.3 cm
For Use With (Equipment) Compact Burette
Material Borosilicate Glass (3.3)
Height (Metric) 1.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.