missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SILBERBRAND Compact Burette Spare Burette Tube

Product Code. p-7164798 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10560913

Brand: BRAND™ 13933

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SILBERBRAND Spare Burette Tube is suitable for use with a compact burette.

  • Constructed of Borosilicate Glass 3.3
  • Clear glass
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 10 mL
Length (Metric) 35.3 cm
For Use With (Equipment) Compact Burette
Material Borosilicate Glass (3.3)
Height (Metric) 1.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.