missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ One-mark Bulb Pipette, Class A

Product Code. 30308647
Change view
Click to view available options
Volume (Metric):
8 mL
40 mL
Tolerance:
±0.02 mL
±0.04 mL
Min. Flow Time:
15 to 30 sec.
25 to 50 sec.
Unit Size:
Each
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Tolerance Min. Flow Time Unit Size
30308647 40 mL ±0.04 mL 25 to 50 sec. Pack of 5
11820725 40 mL ±0.04 mL 25 to 50 sec. Each
12313458 8 mL ±0.02 mL 15 to 30 sec. Each
30308643 8 mL ±0.02 mL 15 to 30 sec. Pack of 5
12373458 40 mL ±0.04 mL 25 to 50 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30308647 Supplier Jaytec Glass™ Supplier No. BJ442
  • ONLINE EXCLUSIVE PRICE
    364.00 €
    360.27 € / Pack of 5
    Save 3.73 €
    1% Off
Estimated Shipment: 13-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The One-mark Class A Bulb Pipette is manufactured according to BS EN ISO 648:2008 guidelines from borosilicate or soda glass.

  • For precise measurement and delivery of a specific volume of aqueous liquid
  • Calibrated To Deliver (Ex) at +20°C reference temperature
  • Tolerances conform to Class A
  • Permanent enamel print

Specifications

Aspirator Plug No
Autoclavable Autoclavable
Calibration To Deliver
Certifications/Compliance BS EN ISO 648:2008
Class A
Material Borosilicate Glass, Soda Lime Glass
Sterility Non-sterile
For Use With (Application) To dispense a specific volume of aqueous solution
Graduations 1
Min. Flow Time 25 to 50 sec.
Quantity 1 Ea.
Tolerance ±0.04 mL
Color Clear
Volume (Metric) 40 mL
Length (Metric) 545 mm
Type Bulb Pipet
Disposable Reusable
For Use With (Equipment) Pipet Filler
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.