missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manufactured from Boro 3.3 glass
- Interchangeable hollow glass stopper size 19/26
- Provided individually
Specifications
Specifications
| Closure Material | Borosilicate Glass 3.3 |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| Limit of Error | ±0.2 mL for sample volume 100 mL; ±0.1 mL for volume range 0 to 5 mL; ±0.5 mL for volume range 5 to 30 mL |
| No. per Pack | 1 |
| Product Type | Volumetric flask |
| Graduated | Yes |
| Closure Type | Stopper |
| Closure Size | 19/26 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction