missing translation for 'onlineSavingsMsg'
Learn More

Bolle Safety Silex Safety Glasses

Product Code. 16421881 Shop All Bollé Safety Products
Change view
Click to view available options
Lens Tint:
Clear
Smoke
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Lens Tint Unit Size
16421881 Smoke Each
16431881 Clear Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16421881 Supplier Bolle Safety Supplier No. SILEXPSF
  • ONLINE EXCLUSIVE PRICE
    7.67 €
    6.53 € / Pack of 1
    Save 1.14 €
    14% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Silex Safety Glasses offer solutions adapted to different requirements, while preserving optimal quality.

  • Ultra-wraparound frame
  • PC/TPR co-injected temples for greater comfort
  • Panoramic field of vision
  • FLEX 160° temples
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, EN166 FT
Lens Coating Anti-fog, Scratch-resistant
Lens Tint Smoke
Product Type Safety Glasses
No. per Pack 1 Ea.
Weight (Metric) 30 g
Lens Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.