missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica Circular Capsules
Click to view available options
Capacity (Metric):
20 mL
25 mL
80 mL
Unit Size:
Each
Specifications
Specifications
| Bottom Shape | Round |
| Capacity (Metric) | 25 mL |
| Material | Silica |
| Shape | Round |
| Type | Capsule |
| Height (Metric) | 15 mm |
| Diameter (Metric) | 54 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction