missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel 60, 0.032-0.063mm (230-450 mesh), Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
1000 g
2500 g
Description
Silica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and in removing impurities. It is used as stationary base in column chromatography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Silica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and in removing impurities. It is used as stationary base in column chromatography.
Solubility
Soluble in hydrofluoric acid. Insoluble in water.
Notes
Keep the container tightly sealed. Store in cool, dry conditions in a well sealed container. Incompatible with hydrogen fluoride.
Silica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and in removing impurities. It is used as stationary base in column chromatography.
Solubility
Soluble in hydrofluoric acid. Insoluble in water.
Notes
Keep the container tightly sealed. Store in cool, dry conditions in a well sealed container. Incompatible with hydrogen fluoride.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Material | Silica Gel |
Quantity | 1000 g |
Mesh Size | 230 to 450 mesh |
Merck Index | 14,8493 |
Odor | Odorless |
Solubility Information | Soluble in hydrofluoric acid. Insoluble in water. |
Chemical Name or Material | Silica gel 60, 0.032 to 0.063mm |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'