missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Special Silica Layer for TLC Separation of Aflatoxins on Glass Plates
Shop All Macherey-Nagel Products
Click to view available options
Dimensions (L x W):
20 x 20 cm
Unit Size:
Pack of 25
Description
Recommended for the separation of aflatoxins
- High purity silica 60 with gypsum and a very small quantity of a polymeric organic binder
- Softer than the standard silica layer
- Spots can be scratched and the layer absorbs faster
- Available as glass plates
Specifications
Specifications
| Material | Silica 60 |
| Quantity | 25 Pk. |
| Type | Glass Plate |
| Fluorescent Indicator | UV254 |
| Thickness (Metric) | 0.25 mm |
| Dimensions (L x W) | 20 x 20 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction