missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Silica P Adsorbent with Organic Binder

Brand:  Macherey-Nagel™ 816380.5

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10023061

  • 351.00 € / 5kg
Estimated Shipment: 10-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

5000 g
Silica P Adsorbent
Preparative
7
60 Å
TLC
5 to 50 μm
Fluorescence Indicator UV254
0.75 mL/g
500
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers