missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Non-Deactivated Fused Silica GC Tubing
Used in a wide range of capillary GC, LC and Bioanalytical applications. Trajan Scientific and Medical™ Non-Deactivated Fused Silica GC Tubing is protected with a high temperature Polyimide resin
Brand: Trajan™ 062466
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Used in a wide range of capillary GC, LC and Bioanalytical applications
- Made from high quality fused silica
- Tubing protected with a high temperature Polyimide resin
- 0.005mm-0.53mm internal diameters
Specifications
Capillary Tubing | |
GC, LC and Bioanalytical Applications | |
0.19 mm | |
Silica |
Not deactivated | |
0.075 mm | |
10 m |