missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Non-Deactivated Fused Silica GC Tubing
Used in a wide range of capillary GC, LC and Bioanalytical applications. Trajan Scientific and Medical™ Non-Deactivated Fused Silica GC Tubing is protected with a high temperature Polyimide resin
116.00 € - 343.00 €
Specifications
Deactivation | Not deactivated |
---|---|
For Use With (Application) | GC, LC and Bioanalytical Applications |
Material | Silica |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
15268833
|
Trajan™
062475 |
0.22 mm | 0.36 mm | 5 m |
116.00 €
10m |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||
11928716
|
Trajan™
062456 |
0.005 mm | 0.285 mm | 10 m |
116.00 €
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
15218843
|
Trajan™
062482 |
0.53 mm | 0.68 mm | 25 m |
343.00 €
25m |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
13467238
|
Trajan™
062466 |
0.075 mm | 0.19 mm | 10 m |
116.00 €
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
15218833
|
Trajan™
062469 |
0.1 mm | 0.36 mm | 10 m |
116.00 €
10m |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||
Description
- Used in a wide range of capillary GC, LC and Bioanalytical applications
- Made from high quality fused silica
- Tubing protected with a high temperature Polyimide resin
- 0.005mm-0.53mm internal diameters
Specifications
Not deactivated | |
GC, LC and Bioanalytical Applications | |
Silica |