missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Silicon Conical Stoppers
Description
- Suitable for use in food and beverage industry
- Conical stopper
- Autoclavable
- Available in a variety of sizes
Specifications
Specifications
| Height (Metric) | 29 mm |
| Quantity | 1/Pk. |
| Size | Dia Top/Bottom: 30/21mm |
| Autoclavable | Autoclavable |
| Color | Natural |
| Diameter (Metric) Bottom | 21 mm |
| Diameter (Metric) Top | 30 mm |
| Material | Silicone |
| Product Type | Tapered Stopper |
| Shape | Conical |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?