missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ RP-18 W/UV254 Glass HPTLC Plates

Product Code. 10466091 Shop All Macherey-Nagel Products
Change view
Click to view available options
Dimensions (L x W):
20 x 20 cm
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10466091 20 x 20 cm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10466091 Supplier Macherey-Nagel™ Supplier No. 811071
  • ONLINE EXCLUSIVE PRICE
    610.32 €
    551.25 € / Pack of 25
    Save 59.07 €
    9% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use in HPTLC. Macherey-Nagel™ RP-18 W/UV254 Glass HPTLC Plates have a layer of modified nano silica with a fluorescent indicator for short-wave UV (254nm). It is wettable with water, acid-resistant and stable at pH 2–10.

RP-18 W/UV254 glass plates features octadecyl-modified silica layers with a fluorescent indicator for use in high performance thin layer chromatography (HPTLC). They can be used in normal phase or reversed phase separation modes, with eluents from anhydrous solvents to mixtures with high concentrations of water. The relative polarity of the eluent determines the polarity of the layer.

  • Acid-resistant product with a pale blue fluorescence for short-wave UV (254nm)
  • UV-absorbing substances appear as dark-blue to black spots on a light-blue background
  • Order of polarity: silica > DIOL > NH2 > CN > RP-2 > C18-50 > RP-18 W > C18-100
  • Recommended application: aminophenols, barbiturates, preservatives, nucleobases, polycyclic aromatic hydrocarbons, steroids, tetracyclines, plasticizers (phthalates)
  • Stable at pH 2–10; Carbon content 14%

Specifications

Backing Material Silica 60
Material Silica Gel with Octadecyl (C18, ODS, RP18) Modification
Particle Size 2 to 10 μm
Pore Size 60 Å
Quantity 25/Pk.
Type Glass Plate
Fluorescent Indicator UV254
For Use With (Application) HPTLC
Pore Volume 0.75 mL/g
Sorbent Silica Gel with Octadecyl (C18, ODS, RP18) Modification
Specific Surface 500 m2/g
Thickness (Metric) 0.25 mm
Dimensions (L x W) 20 x 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.