missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silicon Platinum-cured Tubing

Ideal to use with peristaltic pump due to its higher tear strength and less vulnerability towards splitting or mechanical damage.

Brand:  Fisherbrand™

Code : 42

Additional Details : Weight : 0.10260kg

 View more versions of this product

Product Code. 11542563

  • 15.35 € / 10m
In Stock
to see stock.
Add to basket

Description

Description

This tubing has no smell, taint or reaction with chlorine. Due to the material construction it has excellent ozone, temperature and electrical properties and there is less likelihood of extrusion lines on both inner and outer surfaces and therefore less bacteriological build up. The platinum cured tubing has higher clarity with no yellowing, as experienced with peroxide cured materials.
  • High clarity
  • 60°IRHD ±5°C
  • FDA, BGA & WRC approved
  • Temperature range: -60°C to 200°C
  • Can be used for food, laboratory, pharmaceutical and medical applications
  • Anti-adherent, hydrophobic
  • High electrical and ozone resistance
    • Bore: 2 mm
    • Wall: 1 mm
    • Outside Diameter: 4 mm
Specifications

Specifications

FDA, BGA and WRC approved
4 mm
For food, laboratory, pharmaceutical and medical
Silicon, platinum cured
1 mm.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers