missing translation for 'onlineSavingsMsg'
Learn More

Cytiva™ Whatman™ Replacement Silicone O-Ring for MD142 Series Pressure Filtration Manifolds

Product Code. 11374994
Change view
Click to view available options
Material:
Silicone
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
11374994 Silicone Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11374994 Supplier Cytiva™ Supplier No. 10452006
  • ONLINE EXCLUSIVE PRICE
    16.35 €
    15.47 € / Pack of 1
    Save 0.88 €
    5% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Silicone O-Ring for use with MD142 Series Pressure Filtration Manifolds.

  • Product Type: O-Ring
  • Model: MD142/2/66
  • Material: Silicone
  • Dimensions: 134 mm x 5 mm
  • For Use with (Equipment): MD142 Series Pressure Filtration Manifolds [Cat. No. 11365004 (MPN: 10451610, Model: MD142/5/3) and Cat. No. 11395004 (MPN: 10451710, Model: MD142/7/3)]
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) MD142 Series Pressure Filtration Manifolds [Cat. No. 11365004 (MPN: 10451610, Model: MD142/5/3) and Cat. No. 11395004 (MPN: 10451710, Model: MD142/7/3)]
Product Type O-Ring
Material Silicone
Description Model: MD142/2/66
Diameter (Metric) Outside 134 mm
Diameter (English) Outside 5.3 in.
Size 134 x 5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.