missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Silicone Sealing Ring

Product Code. 10345071
Click to view available options
Diameter (Metric) Outside:
12 mm
16 mm
22 mm
42 mm
Bore Size:
6 mm
8 mm
12 mm
26 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10345071

Brand: Lenz Laborglasinstrumente™ 01332508

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For protection against leaks in the laboratory. Lenz Laborglasinstrumente™ Silicone Sealing Rings are designed for use with screw caps.

  • Material: silicone rubber (VMQ)
  • With bonded PTFE face

Specifications

Bore Size 8 mm
For Use With (Application) Tubing Diameter: 7.5 to 9.0 mm
Quantity 10/Pk.
Diameter (Metric) Outside 22 mm
Material Silicone Rubber
Type Seal Ring
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.