missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Silicone Sealing Rings

Product Code. 11586884
Change view
Click to view available options
Bore Size:
10 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bore Size Unit Size
11586884 10 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11586884 Supplier Lenz Laborglasintrumente™ Supplier No. 01332510
  • ONLINE EXCLUSIVE PRICE
    118.00 €
    73.83 € / Pack of 10
    Save 44.17 €
    37% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sealing rings for screw caps with bore

  • Material: Silicone rubber (VMQ)
  • With bonded PTFE face

Specifications

Bore Size 10 mm
For Use With (Equipment) Thread Size GL 25 Tubing with diameters 9.0 - 11.0 mm
Quantity 10
Diameter (Metric) Outside 22 mm
Material Silicone Rubber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.