missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silicone Standard Septa
42.90 € - 51.30 €
Specifications
Material | Silicone |
---|---|
Hardness | 60° Shore A |
Type | Standard Septum |
Quantity | 50 Pack |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10025831
|
Macherey-Nagel™
702610 |
10 mm |
45.10 €
Pack of 50 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
10737452
|
Macherey-Nagel™
702611 |
11 mm |
49.10 €
Pack of 50 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
10176731
|
Macherey-Nagel™
702612 |
12 mm |
49.10 €
Pack of 50 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
10361102
|
Macherey-Nagel™
702613 |
13 mm |
51.30 €
Pack of 50 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
10318391
|
Macherey-Nagel™
702609 |
9 mm |
42.90 €
Pack of 50 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
Specifications
Silicone | |
60° Shore A | |
Standard Septum | |
50 Pack |