missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Solid Color-Coded Silicone Stoppers
Shop All Cole-Parmer Products
Click to view available options
Size:
0
00
000
2
4
5
8
9.5
10.5
11
12
Color:
Blue
Green
Pink
White
Yellow
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
Pack of 50
Description
Use these silicone stoppers with a wide range of tubes and glassware. Solid Color-Coded Silicone Stoppers are available in 14 color-coded sizes and feature flexible construction for an easy fit.
- Silicone bubbles make these stoppers so lightweight they float if dropped in water
- Softness and flexibility allow stoppers to fit a range of holes
- Handle temperatures from –76 to 392°F (–60 to 200°C)
- Adapt to your needs—bore holes for thermometer or tubing addition
- Easily make openings for glassware fit your exact specifications with the optional cork borer set Autoclavable
Specifications
Specifications
| Quantity | 20/Pk. |
| Size | 4 |
| Temperature Range (Metric) | -60 to 200°C |
| Autoclavable | Autoclavable |
| Color | Blue |
| Diameter (Metric) Bottom | 19 mm |
| Diameter (Metric) Top | 25 mm |
| Material | Silicone |
| Product Type | Solid Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction