missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Silicone Tubing

Product Code. 10602411
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
Diameter (Metric) Outer:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
14 mm
16 mm
Unit Size:
1m
25m
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Unit Size
10602411 5 mm 8 mm 25m
10058460 10 mm 14 mm 25m
10529661 1 mm 3 mm 25m
10693911 3 mm 5 mm 25m
10577541 2 mm 4 mm 25m
10768921 12 mm 16 mm 25m
10603921 3 mm 6 mm 25m
10088290 4 mm 6 mm 25m
10394081 4 mm 7 mm 25m
10323611 6 mm 10 mm 25m
10201821 6 mm 9 mm 25m
10454281 7 mm 10 mm 25m
10485431 7 mm 11 mm 1m
10028440 8 mm 11 mm 25m
10272101 8 mm 12 mm 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10602411 Supplier Deutsch Neumann™ Supplier No. 3100508
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Appropriate for use with peristaltic pumps. Deutsch Neumann™ Silicone Tubing is transparent, certified food grade and suitable for general laboratory usage.

  • Temperature range of -60°C to +200°C (short periods up to +260°C)
  • Meets following standards: BFR XV, FDA CFR 21 § 177.2600, EP - Europ. Pharmacopoeia
  • Test for biocompatibility according to ISO 10993-1
  • Durometer 60 Shore A

Specifications

Certifications/Compliance BFR XV , FDA 177.2600 , DAB 10 , Ph Eur.2.Edition
Diameter (Metric) Inner 5 mm
Material Silicone
Diameter (Metric) Outer 8 mm
Overall Length (Metric) 25 m
Thickness (Metric) 1.5 mm
For Use With Peristaltic Pumps
Min. Operating Temperature (Metric) -60°C
Packaging Quantity 1 Roll
Color Transparent
Hardness 60 (Shore A, ±5)
Max. Operating Temperature (Metric) 200°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.