missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silicone Tubing

Product Code. 10430313 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.0 mm
2 mm
3 mm
4 mm
5 mm
6 mm
6.5 mm
8 mm
9 mm
10.0 mm
12.5 mm
16 mm
Thickness (Metric):
0.75 mm
1.0 mm
1.5 mm
2 mm
2.0 mm
2.25 mm
25 mm
Unit Size:
10m
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Thickness (Metric) unitSize
10430313 1.0 mm 1.0 mm 10m
10664372 10.0 mm 2.0 mm 10m
10726931 12.5 mm 2.25 mm 10m
10727121 16 mm 25 mm 10m
10101801 2 mm 1.0 mm 10m
10787121 3 mm 0.75 mm 10m
10111801 3 mm 1.0 mm 10m
10644182 4 mm 1.5 mm 10m
10539201 5 mm 1.5 mm 10m
11507083 6 mm 1.5 mm 10m
10549201 6.5 mm 1.5 mm 10m
11527083 8 mm 2 mm 10m
10101701 9 mm 2 mm 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 10430313
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Edge
Add to basket

For consistently reliable and accurate fluid transfers.

Available in different diameters

Specifications

Diameter (Metric) Inner 1.0 mm
Overall Length (Metric) 10 m
Thickness (Metric) 1.0 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.