missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Extension Rod for use with Buerkle™ SiloDrill

Product Code. 10188251
Click to view available options
Capacity (Metric):
400 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10188251

Brand: Buerkle™ 53010500

Kun null tilbage
Tilføj til indkøbskurv
Tilføj til indkøbskurv
Denne vare kan ikke returneres. Se returpolitik

Buerkle™ SiloDrill Extension is extendable in increments of 100cm to a maximum of 350cm.

  • Stainless steel AISI 304
TRUSTED_SUSTAINABILITY

Tekniske data

Product Type Extension
Material Stainless Steel (V2A)
Autoclavable Autoclavable
Description Extension for silo drill
Capacity (Metric) 400 mL
For Use With (Application) SiloDrill
Diameter (Metric) Outer 40 mm
Length (Metric) 100 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.