missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Silo Sampler SiloPicker

Product Code. 10006321 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10006321 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10006321 Supplier Buerkle™ Supplier No. 53401100
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ Stainless Steel SiloPicker Sampler is ideal for taking bulk goods samples from silos.

  • Ideal for taking bulk goods samples from silos
  • Using the extension rods, samples can be taken from depths down to 3.5 m
  • The insertion depth depends on the density of the bulk goods
  • Stainless steel AISI 316L (1.4404)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Silo Sampler SiloPicker
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Capacity (Metric) 100 mL
For Use With (Application) Bulk Goods Samples From Silos
Diameter (Metric) Outer Top 50 mm
Length (Metric) 130 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.