missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SilTite μ-Union Ferrule 0.1 to 0.25 mm to 0.32 mm

Product Code. 15254553 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
10 Pk.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15254553 10 Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15254553 Supplier Thermo Scientific™ Supplier No. 290SM402
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These SilTite μ-Union ferrules provide a chemically inert, metal-to-metal seal for connecting capillary GC columns of 0.1 to 0.25 mm ID to 0.32 mm ID tubing. They enable leak-free, zero-dead-volume column junctions - essential for high-precision GC/GC-MS work.

  • Eliminate leaks with the Thermo Scientific™ SilTite Ferrule, which forms a strong, permanent, airtight seal around the capillary column.
  • SilTite metal ferrules and nuts are made from the same material and have the same thermal expansion coefficient.
  • Base of the ferrule is flat and forms a perfect seal with the MS interface.
  • The ferrule's temperature tolerance is well above the limit of the injector, MS interface or GC oven.
  • Unlike other ferrules, do not need re-tightening after installation.
TRUSTED_SUSTAINABILITY

Specifications

Type Nuts with Ferrule
For Use With (Equipment) 0.10 to 0.25 mm and 0.32 mm Capillary GC Columns
Material Stainless Steel
Quantity 10 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.