missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SilTite μ-Union Ferrule 0.1 to 0.25 mm to 0.53 mm

Product Code. 15274553 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
10 Pk.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15274553 10 Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15274553 Supplier Thermo Scientific™ Supplier No. 290SM403
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These SilTite μ-Union ferrules provide a chemically inert, metal-to-metal seal for connecting capillary GC columns of 0.1 to 0.25 mm ID to 0.53 mm ID tubing. They enable leak-free, zero-dead-volume column junctions - essential for high-precision GC/GC-MS work.

The SilTite μ-Union ferrule connects small-bore capillary columns to a larger ID line with metal-to-metal sealing for chromatography. It ensures a chemically inert, robust, leak-free junction that withstands repeated thermal and pressure cycling. The ferrule design minimizes dead volume, preserving chromatographic resolution. It is compatible with a broad range of fused-silica capillary tubing, enabling flexible column configurations. The 10-piece pack offers convenience for maintenance or multiple junction points.

TRUSTED_SUSTAINABILITY

Specifications

Type Nuts with Ferrule
For Use With (Equipment) 0.10 to 0.25 mm and 0.53 mm Capillary GC Columns
Material Stainless Steel
Quantity 10 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.