missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SilTite μ-Union Ferrule for 0.32 mm to 0.53 mm

Product Code. 15294553 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
10 Pk.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15294553 10 Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15294553 Supplier Thermo Scientific™ Supplier No. 290SM405
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These SilTite μ-Union ferrules provide a chemically inert, metal-to-metal seal for connecting capillary GC columns of 0.25 to 0.53 mm. They enable leak-free, zero-dead-volume column junctions - essential for high-precision GC/GC-MS work.

Precision-engineered SilTite ferrules designed for secure, leak-free connections in GC capillary column unions. Optimized for joining 0.32 mm to 0.53 mm ID capillary GC columns in high-temperature applications. Manufactured from high-quality stainless steel with SilTite alloy technology for exceptional sealing performance. Provides reliable, long-lasting column connections without the need for retightening during thermal cycling. Supplied as a convenient pack of 10 ferrules, ideal for routine maintenance and column configuration changes.

TRUSTED_SUSTAINABILITY

Specifications

Type Nuts with Ferrule
For Use With (Equipment) 0.32 mm and 0.53 mm Capillary GC Columns
Material Stainless Steel
Quantity 10 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.