missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Silver Conductive Ink

Product Code. 15482077
Change view
Click to view available options
Capacity (Metric):
5 g
25 g
100 g
Unit Size:
100g
25g
5g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15482077 25 g 25g
15472077 5 g 5g
15492077 100 g 100g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15482077 Supplier Thermo Scientific Chemicals Supplier No. 044958.14
 Restricted Item
In Stock
Add to basket
This item is not returnable. View return policy

This is a conducting screen printable thick film ink for membrane switch production.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Conductive Ink
Capacity (Metric) 25 g
Color Silver
Weight (English) 0.04 lb.
Weight (Metric) 0.02 kg

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.