Learn More
Silver gauze, 20 mesh woven from 0.356mm (0.014in) dia wire
Beskrivning
Silver gauze is used for filtration. It is also used in electrodes and contacts.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifikationer
Specifikationer
| Quantity | 75 x 75 mm |
| Mesh Size | 20 Mesh |
| Odor | Characteristic |
| Form | Wire Cloth |
| Solubility Information | Insoluble in water. |
| Chemical Name or Material | Silver gauze, 20 mesh woven from 0.356mm (0.014 in.) dia. wire |
RUO – Research Use Only
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.