missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Single-cell accessories for GENESYS™

Product Code. 15896085 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
4-position carousel base
GENESYS G5
Type:
Beckman-style Cell Holder
Cylindrical Cell Holder
Disposable Microcell Holder
Hose Entry/Exit Kit
Indiv Adjustable Filter Holder
Long Path Cell Holder
Sample Holder for Film/Filter
Single Cell Sample Holder
Test Tube Cap
Test Tube and Vial Holder
Holds:
10 mm cuvette (1)
10 to 100 mm cuvette (1)
12 mm to 25 mm tubes and vials
20 to 100 mm cuvette (1)
5 - 100 mm cylindrical cells
5 to 100 mm cuvette (1)
5 to 100mm cylindrical cuvette
50 μL microcells, Uvettes
Beckman-style short microcells
Entry and exit hoses (incl)
Filter/lenses, 10 mm thick
Filter/lenses, 6 mm thick
Filters up to 10 mm thick
Square 10 mm PL Cuvette
Tall tubes, vials (lid open)
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Type Holds Unit Size
15896085 GENESYS G5 Beckman-style Cell Holder Beckman-style short microcells Each
15886085 GENESYS G5 Single Cell Sample Holder 10 mm cuvette (1) Each
15816095 GENESYS G5 Long Path Cell Holder 5 to 100mm cylindrical cuvette Each
15826095 GENESYS G5 Sample Holder for Film/Filter Filter/lenses, 10 mm thick Each
15836095 GENESYS G5 Disposable Microcell Holder 50 μL microcells, Uvettes Each
15866095 GENESYS G5 Long Path Cell Holder 10 to 100 mm cuvette (1) Each
11881762 GENESYS G5 Single Cell Sample Holder Square 10 mm PL Cuvette Each
11893744 GENESYS G5 Indiv Adjustable Filter Holder Filters up to 10 mm thick Each
15520592 GENESYS G5 Test Tube and Vial Holder 12 mm to 25 mm tubes and vials Each
15530592 GENESYS G5 Test Tube Cap Tall tubes, vials (lid open) Each
15540592 GENESYS G5 Long Path Cell Holder 20 to 100 mm cuvette (1) Each
15550592 GENESYS G5 Long Path Cell Holder 5 to 100 mm cuvette (1) Each
15570592 GENESYS G5 Sample Holder for Film/Filter Filter/lenses, 6 mm thick Each
15580592 GENESYS G5 Hose Entry/Exit Kit Entry and exit hoses (incl) Each
11751151 4-position carousel base Cylindrical Cell Holder 5 - 100 mm cylindrical cells Each
15520602 GENESYS G5 Single Cell Sample Holder 10 mm cuvette (1) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 15896085 Supplier Thermo Scientific™ Supplier No. 840299000
  • ONLINE EXCLUSIVE PRICE
    574.00 €
    546.22 € / Pack of 1
    Save 27.78 €
    4% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simplify sampling with easy access

Make the most of every sample. Accessories for Thermo Scientific™ GENESYS™ UV-Vis spectrophotometers are designed to enable you to work smarter, not harder. We offer a wide variety of options to meet your measurement requirements. Cable-free, snap-in design allows for easy exchange of accessories.

Get the most from your measurments with accessories for the GENESYS Vis/UV-Vis Spectrophotometer family. Simplify sampling with easy access, flexibility and choices to fit your varied testing needs.
TRUSTED_SUSTAINABILITY

Specifications

Description Beckman-style cell holder
Type Beckman-style Cell Holder
For Use With (Equipment) GENESYS G5
Holds Beckman-style short microcells
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.