missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Single-Channel Micropipette Transferpette™ pro, Adjustable
GREENER_CHOICE

Product Code. 30696132 Shop All Brand Products
Change view
Click to view available options
Volume (Metric):
1 μL
10 μL
10,000 μL
100 μL
1000 μL
2.5 μL
20 μL
200 μL
2500 μL
300 μL
50 μL
5000 μL
Color:
Blue
Dark Blue
Green
Light Gray
Red
Yellow
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color unitSize
30696132 1 μL Light Gray Each
30696125 2.5 μL Light Gray Each
30696139 10 μL Light Gray Each
30696121 20 μL Light Gray Each
30696146 20 μL Yellow Each
30696128 50 μL Yellow Each
30696108 100 μL Yellow Each
30696100 200 μL Yellow Each
30696137 300 μL Green Each
30696109 1000 μL Dark Blue Each
30696129 2500 μL Red Each
30696123 5000 μL Red Each
30696104 10,000 μL Blue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 30696132 Supplier BRAND™ Supplier No. 706868
Powering Proteomics
Use promo code 28003
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Ergonomic single-channel micropipette with adjustable finger rest, easy calibration, and durable, autoclavable design.

  • Its slim design and adjustable finger rest ensure that the pipette fits perfectly in your hand, making it ergonomic and comfortable to use, even during long pipetting sessions
  • To keep you flexible at all times, the Transferpette™ pro features two adjustment techniques:
    • Easy calibration for permanent calibration without tools
    • User adjustment for quick, reversible adaptation to changing conditions such as temperature, tip shape, or media properties
  • The Transferpette™ pro is made of high-quality materials with built-in counter protection, making it both robust and durable. It's fully autoclavable (121°C) and available as single- and multi-channel pipettes.

Limitations of use:

  • Operating temperature should be between +15°C and +40°C (59°F to 104°F). Other temperatures upon request.
  • Vapor pressure up to 500 mbar
  • Viscosity: 260 mPa·s
  • For viscous media, the speed must be adjusted if necessary
TRUSTED_SUSTAINABILITY

Specifications

Accuracy < ±2%
Autoclavable Autoclavable
Color Light Gray
Disposable Reusable
For Use With Pipette Tip 0.1 to 20 μL
Grip Type Ergonomic
Material Polypropylene
Model D-1
Number of Channels 1
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 1 μL
Includes Performance Certificate, Shelf Mount, and Silicone Grease
Increments 0.001 μL
Precision < 1.2% (CV)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.