missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Single Coat Hook

Product Code. 17978491
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17978491 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17978491 Supplier Gilac™ Supplier No. G090121
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single Coat Hook is suitable for institutional catering needs, with excellent durability and longevity.

  • Product suitable for institutional catering needs.
  • Designed for intensive use.
  • Excellent durability and longevity.
  • An original GILAC Hygiene range product.
  • Manufactured for many years so identical product replacement is possible and easy.

Specifications

Width (English) 2.6 in.
Size Standard
Width (Metric) 65 mm
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.