missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Single pulley block 630kg SWL capacity with swivel head and becket
Description
Manufactured from high strength, lightweight plastics and stainless steel. All with plain bearings. Swivel head only allows the block to swivel 360°. Swivel head and becket allows attachment of rope or accessory to the bottom of the block. 'Reverse shackle' can be set in line or at 90° to the sheave.
- Maximum capacity: 1250kg
- Single block with swivel head + becket
- Maximum rope diameter: 12mm
- SWL: 630kg
- Diameter: Sheave: 57mm
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?