missing translation for 'onlineSavingsMsg'
Learn More

Manutan Single pulley block 750kg SWL capacity with swivel head

Product Code. 12890229
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12890229 Supplier Manutan Supplier No. A340217

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from high strength, lightweight plastics and stainless steel. All with plain bearings. Swivel head only allows the block to swivel 360°. Swivel head and becket allows attachment of rope or accessory to the bottom of the block. 'Reverse shackle' can be set in line or at 90° to the sheave.

  • Maximum capacity: 1250kg
  • Single block with swivel head only
  • Maximum rope diameter: 10mm
  • SWL: 750kg
  • Diameter: Sheave: 54mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.