missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Single Tray Rack for Upright Freezers, Wide

Product Code. 12476990 Shop All TENAK Products
Change view
Click to view available options
Dimensions (L x W x H):
560 x 278 x 225 mm
560 x 278 x 280 mm
680 x 278 x 280 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
12476990 560 x 278 x 225 mm Each
12437000 680 x 278 x 280 mm Each
12486990 560 x 278 x 280 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12476990 Supplier Tenak™ Supplier No. TE29224
Add to basket
Add to basket
This item is not returnable. View return policy

Trays designed for applications where the samples are either not stored in boxes or has odd sizes.

  • Single trays are a drawer including a lid with a handle on the front and it will fit into any freezer
  • Racks can be used with all freezer brands
  • Constructed of stainless steel

Specifications

Material Stainless Steel
For Use With (Equipment) Upright Freezers
Dimensions (L x W x H) 560 x 278 x 225 mm
Width (Metric) 278 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.