missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Single Use Glove AQL 0.65 TX565

Product Code. 30689990 Shop All Skytec Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30689990 2X-Large Pack of 100
30689992 X-Small Pack of 100
30689995 Small Pack of 100
30689993 Medium Pack of 100
30689996 Large Pack of 100
30689997 X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 30689990 Supplier Skytec™ Supplier No. SKG00565IL
  • ONLINE EXCLUSIVE PRICE
    30.40 €
    10.20 € / Pack of 100
    Save 20.20 €
    66% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Premium performance, powder-free, extended cuff with 100% Nitrile

Skytec TX565 is dual certified (Industrial and Medical), extremely strong and with a higher chemical and puncture resistance than regular nitrile disposables

  • 100% premium quality nitrile
  • Palm thickness 0.14 mm, weight 8.5 g (size M), 240 mm long
  • High resistance to penetration and projections of many chemicals
  • Chlorinated inside to offer more comfort and reduce friction when donning
  • Approved for food handling
  • Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Antistatic properties due to inherent antistatic properties of nitrile
  • Silicone free to allow usage in bonding/painting operations (paints, coatings, primers, adhesives)

Specifications

Certifications/Compliance (Europe) EN 455
Chlorinated Yes
Applications Healthcare, Industrial, Laboratory
Color Purple
Finger Thickness (English) 4.72 in.
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.72 in.
Palm Thickness (Metric) 0.12 mm
Product Type Disposable Gloves
Size 2X-Large
Thickness (English) 4.72 in.
Thickness (Metric) 0.12 mm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES J, K, P, T
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Lining Unlined
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.