missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Single Use Glove AQL 0.65 TX566

Product Code. 30689991 Shop All Skytec Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30689991 Medium Pack of 50
30689998 X-Small Pack of 50
30690000 Small Pack of 50
30689994 Large Pack of 50
30689989 X-Large Pack of 50
30689999 2X-Large Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 30689991 Supplier Skytec™ Supplier No. SKG00566IF
  • ONLINE EXCLUSIVE PRICE
    17.60 €
    11.48 € / Pack of 50
    Save 6.12 €
    34% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Premium performance, powder-free glove with an extended cuff to protect forearm

Nitrile single use glove with AQL of 0.65. Dual certified (Industrial and Medical), extremely strong and higher chemical and puncture resistance than regular nitrile disposables

  • 100% premium quality nitrile
  • Palm thickness 0.14 mm, weight 10 g (size M)
  • High resistance to penetration and projections of many chemicals
  • Chlorinated inside to offer more comfort and reduce friction when donning
  • Powder-free, latex free, non-sterile, AQL 0.65
  • Approved for food handling
  • Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Extended cuff (300 mm length) to protect the forearm
  • Antistatic properties due to inherent antistatic properties of nitrile
  • Silicone free to allow usage in bonding/painting operations (paints, coatings, primers, adhesives)

Specifications

Certifications/Compliance (Europe) EN 455
Chlorinated Yes
Applications Healthcare, Industrial, Laboratory
Color Purple
Finger Thickness (English) 4.72 in.
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.72 in.
Palm Thickness (Metric) 0.12 mm
Product Type Disposable Gloves
Size Medium
Thickness (English) 4.72 in.
Thickness (Metric) 0.12 mm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES J, K, P, T
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Lining Unlined
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.