missing translation for 'onlineSavingsMsg'
Learn More

Manutan Single wall box, 381mm x 330mm x 152mm

Product Code. 12814828
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
381 x 330 x 152 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H)
12814828 381 x 330 x 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12814828 Supplier Manutan Supplier No. A329325
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
The cost-effective solution for packing less fragile items, economical and ideal for every day use. Strong, single wall boxes with brown kraft finish. Supplied flat for ease of storage.
  • Internal dimensions (L x H): 381mm x 152mm
  • Load capacity: 10kg

Specifications

Dimensions (L x W x H) 381 x 330 x 152 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.