missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sipper Systems for GENESYS 40–180 & BioMate 160 Spectrophotometers

Product Code. 15816105 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
GENESYS G5
Includes:
Sipper Sample Compartment
Sipper System + EU Power Cable
Sipper System + UK Power Cable
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Includes unitSize
15816105 GENESYS G5 Sipper System + EU Power Cable Each
15826105 GENESYS G5 Sipper System + UK Power Cable Each
15836105 GENESYS G5 Sipper Sample Compartment Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15816105 Supplier Thermo Scientific™ Supplier No. 840307000
  • ONLINE EXCLUSIVE PRICE
    2750.00 €
    2623.95 € / Pack of 1
    Save 126.05 €
    4% Off
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Minimize sample handling and reduce the use of consumables

Minimize sample handling and reduce the use of consumables with sipper sample holders. Integrated complete sipper system features:

  • Controlled by instrument on-board software
  • Powered by external AC/DC power supply unit
  • Sip by time or calibrate to sip by volume
  • Pre-programmed and custom sip sequences
  • Three pump speeds
  • Supports 1.6 mm wall thickness silicone tubing
  • C-Flex and Viton tubing materials are support in more limited range of sizes

Sipper systems available for select GENESYS™ and BioMate™ spectrophotometers, see ordering table for specific product compatibilities.

Includes:
  • Sipper pump with pump head
  • Sample compartment insert with cuvette holder and goose-neck aspiration tube guide
  • Quartz flow cell with connector tubing
  • Cable to connect to instrument
  • 30 cm of L/S 16 silicone tubing
  • Multi-voltage power supply & specified power cable
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) GENESYS G5
Includes Sipper System + EU Power Cable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.