missing translation for 'onlineSavingsMsg'
Learn More

mb2 Sit Stand Polyurethane

Product Code. 11985105
Change view
Click to view available options
Height: 480mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11985105 Height: 480mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11985105 Supplier mb2 Supplier No. ADP
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Sit stand polyurethane with ergonomically shaped, sturdy integral foam seats

  • Sit stand black
  • Sturdy steel tube sit stands with ergonomically shaped, sturdy integral foam seats
  • Seat height adjustment 600 to 850 mm
  • Seat tilt 15° horizontal 16° with automatic return
  • Non-slip floor glides

Specifications

Product Type Stool
Color Black
Adjustable (Height) Yes
Adjustable Height
For Use With (Equipment) For Benchtop
Height (Metric) 480 mm
Quantity 1 Ea.
Seating Height 600 to 850 mm
Weight (Metric) 9 kg
With Armrest No
With Backrest No
With Casters No
Footrest No
With Lumbar Support No
With Tilt No
Material Polyurethane
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.