missing translation for 'onlineSavingsMsg'
Learn More

mb2 Sit-Stand Stool, Anti-Static

Product Code. 30130611
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30130611 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130611 Supplier mb2 Supplier No. ADP/AS
  • ONLINE EXCLUSIVE PRICE
    333.00 €
    321.10 € / Pack of 1
    Save 11.90 €
    3% Off
View all promotions
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Sit-stand stool, anti-static

  • Sit-stand stool polyurethane anti-static
  • Seat height range from 25 to 34 in.
  • Seat tilt 15°C
  • Rubber glides

Specifications

Product Type ESD Chair
Color Black
Adjustable (Height) Yes
Autoclavable Not Autoclavable
Seating Height 650 to 850 mm
Weight (Metric) 9 kg
With Armrest No
With Backrest No
With Casters No
Footrest No
With Lumbar Support No
With Tilt Yes
Material Polyurethane
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.